Fisherbrand™ High-Temperature Dataloggers Available on GSA/VA Contract for Federal Government customers only.

Ideal for autoclave and sterilization chamber validations

 View more versions of this product

Catalog No. 15-060-001

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Do not short-circuit charge, force over-discharge, disassemble, crush, penetrate, or incinerate. Battery may leak or explode if heated above 302°F (150°C).

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Required Accessories : Interface package Cat. No. 15077 or 15060036

    Specifications

    Diameter (English) Probe 0.12 in.
    Weight (Metric) 225g
    Battery Type 3.6V High Temperature Lithium
    Battery Life 1 Year
    Data Memory 32767 Readings
    Diameter (English) Outside 1.75 in.
    Diameter (Metric) Probe 0.4cm
    Humidity 0 to 95%
    Diameter (Metric) Outside 4.5cm
    Product Type HiTemp Datalogger
    For Use With (Application) Autoclave validation, medical/pharmaceutical, food preparation and processing, environmental studies, extreme temperature monitoring, thermal processes verification
    Length (English) 1.1 in.
    Length (English) Probe 4 in.
    Length (Metric) 2.7cm
    Material Stainless Steel
    Length (Metric) Probe 10.2cm
    Temperature Resolution 0.05°C
    Temperature (Metric) Operating -40° to 150°C
    Operating Temperature (English) -40° to 302°F
    Temperature Sensor 100ohms Platinum RTD
    Weight (English) 8 oz.
    Model HITEMP150FP
    Includes 3.9V High temperature, Lithium battery, flexible probe
    Calibration Digital calibration
    Certifications/Compliance NIST, HACCP, CE
    Accuracy (Temperature) ±0.5°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit