Fisherbrand™ Hollow Cathode Lamps

 View more versions of this product

Catalog No. 14-386-100C

  Check Availability
Add to Cart

    Specifications

    Base Style 2 Pin Octal
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) Outer 3.7cm
    Element Silver
    For Use With (Equipment) Spectrophotometer
    Gas Fill Argon
    Length (English) 6 in.
    Product Type Spectrophotometer Lamp
    Length (English) Pin 0.5 in.
    Length (Metric) Pin 1.4cm
    Light Source Hollow Cathode
    Length (Metric) 15.1cm
    Lighting Life 3000mA-Hour
    Shape X Shape
    Wavelength 328.1nm
    Material UV Glass

    • For all AA spectrophotometers except Perkin-Elmer™
    • Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
    • Window materials are quartz, borosilicate and UV glass
    • Lamps are single-element and 1 1/2 in. (37mm) in diameter
    • May be adapted to PE instruments using Adapter Kit (sold separately)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit