Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hollow Cathode Lamps
Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter
Description
- For all AA spectrophotometers except Perkin-Elmer™
- Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
- Window materials are quartz, borosilicate and UV glass
- Lamps are single-element and 1 1/2 in. (37mm) in diameter
- May be adapted to PE instruments using Adapter Kit (sold separately)
Specifications
Spectrophotometer Lamp | |
Mercury | |
Hollow Cathode | |
253.6 nm | |
3.7 cm | |
6 in. | |
15.1 cm | |
UV Glass |
2 Pin Octal | |
Neon | |
3000 mA-Hour | |
1.5 in. | |
Spectrophotometer | |
0.5 in. | |
1.4 cm | |
X-Shape |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title