Fisherbrand™ Hydrometer Carrying Cases

Carrying cases come without hydrometers

 View more versions of this product

Catalog No. 11-604-25A

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Autoclavable No,No
    Height (English) 17 in.
    Length (Metric) 10cm
    Positions 3.0,3.0
    Product Type Wrong Leaf Node
    Width (English) 1.75 in.
    Dimensions (L x W x H) 4 x 1.75 x 17 in. (10 x 4.4 x 43cm)
    Height (Metric) 43cm
    Includes Carrying handle
    Length (English) 4 in.
    Material ABS Plastic,ABS Plastic
    Width (Metric) 4.4cm
    Type Wrong Leaf Node

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit