Fisherbrand™ Intermediate-Form Polypropylene Beakers with Handles

Chemical-resistant, with a convenient pouring spout

 View more versions of this product

Catalog No. 02-591-37

  Check Availability
Add to Cart

    Specifications

    Product Type Beaker
    Graduations 20mL
    Material PP (Polypropylene)
    Includes Handle, Spout
    Capacity (Metric) 100mL
    Diameter (English)Top 2.40 in.
    Diameter (Metric)Top 6.1cm
    For Use With (Application) Chemical-resistant, with a convenient pouring spout
    Graduated Yes
    Height (English) 2.87 in.
    Height (Metric) 7.28cm
    Scale Blue graduated scale
    Temperature (English) Max. Operating 250°F
    Temperature (Metric) Max. Operating 121°C
    Width (English) 2.37 in.
    Width (Metric) 6.01cm
    Capacity 3.38 oz., 100mL
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit