Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Intermediate-Form Polypropylene Beakers with Handles
SDP

Catalog Number 0259140
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
50 mL
250 mL
1000 mL
3000 mL

Chemical-resistant, with a convenient pouring spout.

With ergonomic, comfortable handles for safer pouring

  • Beaker bottoms are designed so they will not slide or create suction and stick to laboratory countertops
  • Graduations in liters and milliliters are in easy-to-read blue print
  • Autoclavable

Diameter (English)Top 5.9 in.
Diameter (Metric)Top 15 cm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Chemical-Resistant, with a Convenient Pouring Spout
Height (English) 5.87 in.
Height (Metric) 14.9 cm
Includes Handle, Spout
Increments 100 mL
Length (English) 6.5 in.
Length (Metric) 16.51 cm
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Beaker
Width (English) 4.71 in.
Width (Metric) 11.96 cm
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
missing translation for 'provideContentCorrection'

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

missing translation for 'productTitle'