Fisherbrand™ Intermediate-Form Polypropylene Beakers with Handles

Chemical-resistant, with a convenient pouring spout

 View more versions of this product

Catalog No. 02-591-43

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Beaker
    Graduations 200mL
    Material PP (Polypropylene)
    Includes Handle, Spout
    Capacity (Metric) 5000mL
    Diameter (English)Top 7.83 in.
    Diameter (Metric)Top 19.9cm
    For Use With (Application) Chemical-resistant, with a convenient pouring spout
    Graduated Yes
    Height (English) 10 in.
    Height (Metric) 25.4cm
    Scale Blue graduated scale
    Temperature (English) Max. Operating 250°F
    Temperature (Metric) Max. Operating 121°C
    Width (English) 7.75 in.
    Width (Metric) 19.68cm
    Capacity 169 oz., 5000mL
    Autoclavable Yes
    Color Transparent

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit