Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Blender Bags: Round

Superior wall strength

Alternative option to part number 0100256

 View more versions of this product

Catalog No. 14-258-204



Add to cart

Description

Description

  • For use with Blender Model 400
  • All bags irradiated sterile at 10-25kGy
  • Highly transparent high-quality food grade virgin LDPE granule extruded tube material
  • Withstand extensive blending without tears or perforations
  • No side seams, one wide bottom seal
  • Filtered bags with strainer element make it easier to pipet samples; 0.5mm pore size prevents pore blockage and non-homogenous sample
  • Bag thickness: 75µm or 3mil
  • Sample capacity: 80–400mL (12 x 7 in. bags)

† U.S. Patent 5,564,829

Order Info

Sachet packaging: resealable bag inside the box

Specifications

Specifications

3 mil
7 in.
PE (Polyethylene)
75μm
80 to 400mL
12 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit