Fisherbrand™ Lab-Jacks™

Nonsparking anodized aluminum plates for maximum safety in the lab

 View more versions of this product

Catalog No. 14-673-15

  Check Availability
Add to Cart

    Specifications

    Product Type Lab Jack
    Width (English) 3 in.
    Capacity (English) 8.8 lb.
    For Use With (Equipment) Supporting hotplates, baths, glassware
    Height (English) 3.5 in.
    Height (Metric) 8.2cm
    Length (English) Plate 3 in.
    Length (Metric) Plate 7.6cm
    Material Stainless Steel, Anodized Aluminum Top
    Width (English) Plate 3 in.
    Width (Metric) Plate 7.6cm
    Width (Metric) 7.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit