Fisherbrand™ Labtool II™ and Mini-Labtool™

Pocket-size, multi-use tools are ideal for hundreds of lab needs

 View more versions of this product

Catalog No. 14-649-76

  Check Availability
Add to Cart

    Specifications

    Length (English) 2.5 in.
    Includes Pliers/gripper, wire stripper, wire cutter, knife, flat head and Phillips™ screwdrivers, scissors, file, saw, bottle and can openers and key chain
    Product Type Mini Labtool
    Length (Metric) 6.3cm
    Material Stainless Steel
    Weight (Metric) 0.085kg
    Weight (English) 0.18 lb.
    For Use With (Application) Opener for chemical bottle, saw to reduce cork stopper, knife to cut tubing

    Open bottles; cut stoppers, tubing, and wires; and much more. Pocket-size, Fisherbrand™ multi-use tools are ideal for hundreds of lab needs.

    • Stainless steel with aluminum handles

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit