Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Latex Cohesive Wrap Bandages

Excellent pressure bandages that do not cut off circulation

 View more versions of this product

Catalog No. 22-270-307


Add to cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Cohesive and flexible while providing excellent porosity
  • Consistent compression with nonslip support
  • Maintain original size and do not shrink in width
  • Adhere to themselves — no clips or fasteners needed
  • Quick, easy removal without scissors
  • Length: 5 yd. (4.6m)

Order Info

Multicolor packs include an assortment of neon green, neon pink, purple, red, light blue, dark blue and many more colors.

Specifications

Specifications

5 yd.
CE
Wrap Bandage
2.5cm
Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support
Yes
4.5m
Red
1 in.
No
Non-woven Spandex
5 yd. x 1 in. (4.5m x 2.5cm)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit