Fisherbrand™ Latex Cohesive Wrap Bandages

Excellent pressure bandages that do not cut off circulation

 View more versions of this product

Catalog No. 22-270-308

  Check Availability
Add to Cart

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Width (English) 1 in.
    Width (Metric) 2.5cm
    Latex Free No
    For Use With (Application) Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support
    Material Non-woven Spandex
    Length (English) 5 yd.
    Waterproof Yes
    Dimensions (L x W) 5 yd. x 1 in. (4.5m x 2.5cm)
    Length (Metric) 4.5m
    Certifications/Compliance CE
    Color Tan
    Product Type Wrap Bandage

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit