Fisherbrand™ Latex-Free Cohesive Flexible Bandages

Free of natural rubber proteins and allergens.

 View more versions of this product

Catalog No. 22-363-135

  Check Availability
Add to Cart

    Specifications

    Width (English) 3 in.
    Width (Metric) 7.6cm
    For Use With (Application) Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility
    Material Non-woven Fabric
    Waterproof Yes
    Dimensions (L x W) 5 yd. x 3 in. (4.6m x 7.6cm)
    Adhesive Self adhesive
    Product Type Cohesive Flexible Bandage
    Latex Free Yes
    Length (English) 5 yd.
    Length (Metric) 4.6m
    Certifications/Compliance CE
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit