Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Latex-Free Cohesive Flexible Bandages
Free of natural rubber proteins and allergens.
Description
- Maintain consistent compression without slipping or restricting mobility
- High porosity; water-resistant
- Lightweight, porous material allows skin to breathe for ultimate comfort
- Adhere to themselves no clips or fasteners needed
- Available in a wide range of colors and widths
- Length: 5 yd. (4.6m)
Order Info
Assorted color packs include green, pink, purple, red, blue, tan and white.
Specifications
5 yd. | |
CE | |
Red | |
1 in. | |
Yes | |
Non-woven Fabric | |
5 yd. x 1 in. (4.6m x 2.5cm) |
4.6m | |
Self adhesive | |
Cohesive Flexible Bandage | |
2.5cm | |
Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title