Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Latex-Free Cohesive Flexible Bandages

Free of natural rubber proteins and allergens.

 View more versions of this product

Catalog No. 22-363-136


Add to cart
This item is not returnable. View return policy

Description

Description

  • Maintain consistent compression without slipping or restricting mobility
  • High porosity; water-resistant
  • Lightweight, porous material allows skin to breathe for ultimate comfort
  • Adhere to themselves — no clips or fasteners needed
  • Available in a wide range of colors and widths
  • Length: 5 yd. (4.6m)

Order Info

Assorted color packs include green, pink, purple, red, blue, tan and white.

Specifications

Specifications

5 yd.
CE
Purple
3 in.
Yes
Non-woven Fabric
5 yd. x 3 in. (4.6m x 7.6cm)
4.6m
Self adhesive
Cohesive Flexible Bandage
7.6cm
Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility
Yes
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit