Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Leather Driver's Gloves Get IT Item

Provide abrasion resistance and excellent dexterity

 View more versions of this product

Catalog No. 19-013-352



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Intermediate grade cowhide leather
Slip-on
Construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications
Medium
4.8 in.
0.9 to 1mm
Powdered
Sterile
23.5cm
9.3 x 4.8 in. (23.5 x 12.3cm)
Green
Leather, cowhide
Straight
12.3cm
ISO9001:2008
Natural
9.3 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit