Fisherbrand™ Leather Driver's Gloves

Provide abrasion resistance and excellent dexterity

 View more versions of this product

Catalog No. 19-042-128

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2008
    Glove Cuff Style Slip-on
    Dimensions (L x W) 8.8 x 4.5 in. (22.3 x 11.5cm)
    Hem Color Red
    For Use With (Application) construction, machine operation, light duty welding, utility work, farming, roping and many other general applications
    Length (English) 8.8 in.
    Length (Metric) 22.3cm
    Material Premium grade cowhide leather, cotton
    Powdered Yes
    Size Small
    Sterile Yes
    Thickness 0.9 to 1mm
    Thumb Style Straight
    Width (English) 4.5 in.
    Width (Metric) 11.5cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit