Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lined Leather Welder's Gloves

In standard and select grades

$75.00 - $99.00

Specifications

Dimensions (L x W) 34.25 x 14 cm (13.5 x 5.5 in.)
Length (English) 13.5 in.
Length (Metric) 34.25 cm
Material Cotton, Split Leather
Size Large
View More Specs

Products 3
Catalog Number Color Liner Material Price Quantity & Availability  
Catalog Number Color Liner Material Price Quantity & Availability  
19-821-566
View Documents
Blue Cotton
Dozen of 12 for $99.00
Case of 5 DZ for $495.00
Add to cart
 
19-816-862
View Documents
Rust Cotton
Dozen of 12 for $75.00
Case of 6 DZ for $450.00
Add to cart
 
19-146-520
View Documents
Brown Cotton Flock This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Feature a one-piece leather back and welted seams for durability
  • Select-grade styles are sewn with heat-resistant Kevlar™ thread
  • Lined with cotton sock or cotton sock with foam for added comfort and insulation
  • Men's size

Specifications

Specifications

34.25 x 14 cm (13.5 x 5.5 in.)
34.25 cm
Large
Gauntlet
5.5 in.
13.5 in.
Cotton, Split Leather
welding, hot and heavy material handling
1.2 mm
14 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit