Fisherbrand™ Long Tip Serological Pipets Available on GSA/VA Contract for Federal Government customers only.

For pipetting into or sampling from small tubes, vials, or cuvets

 View more versions of this product

Catalog No. 13-674-26H

  Check Availability
Add to Cart

    Specifications

    Tip Style Long
    Color Code Yellow
    Accuracy ±0.03mL
    Color Yellow
    Product Type Serological Pipet
    Graduations 0.1mL
    Capacity 0.06 oz., 2mL
    Graduated Yes
    Subdivisions 1/10mL
    Capacity (English) 0.06 oz.
    Capacity (Metric) 2mL
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit