Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Inoculating Loops and Needles, Length: 9 in. (23cm)

For quantitative procedures such as sampling, serial dilutions and urine counts, as well as for bacterial inoculation. Fisherbrand? Disposable Inoculating Loops and Needles, Length: 9 in. (23cm) are molded from a specially formulated, biologically inert polymer.

 View more versions of this product

Catalog No. 22-363-601

  Check Availability
Add to cart

Specifications

Description

  • Flexible enough to facilitate streaking, yet rigid enough to penetrate the media for subsurface inoculation
  • Gamma-irradiated for sterility in accordance with U.S. Pharmacopoeia, Volume XX
  • Combi Loop has a 10µL loop on one end and a 1µL loop on the other
  • Color coded for easy identification
Description & Specifications

Specifications

1/10μL
Natural
250
0.09/0.38cm
Certificate of dimensional accuracy
23cm
250/Cs.
Yes
Combo Inoculation Loop, Flexible
1
0.035/0.14 in.
Yes
9 in.
Biologically Inert Polymer
Paper Peel Pouch, Individually wrapped
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit