Fisherbrand™ Low-Cost Cast-Iron Tripod-Base Supports

Finished with chemical-resistant, baked, black enamel

 View more versions of this product

Catalog No. 14-675DQ

  Check Availability
Add to Cart

    Specifications

    Product Type Tripod Base Support
    Diameter (English) Rod 0.5 in.
    Diameter (Metric) Rod 1.3cm
    Finish Baked Black Enamel
    For Use With (Application) Support rods and base precisely threaded to eliminate instability
    Length (English) Rod 36 in.
    Length (Metric) Rod 91cm
    Material Cast Iron
    Packaging Quantity Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit