Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Low-Lint Nylon Men's Inspection Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 40-denier tricot fabric in a two-piece construction
- Easy size identification by color-coded hem on rolled cuff
- Can be worn alone or used as a liner
- Moisture absorbent
Specifications
Construction | Cut & Sewn |
Coating Material | Uncoated |
Color | White |
Hand | Ambidextrous |
Material | Nylon |
Product Type | Inspection Glove |
Size | Small |
For Use With (Application) | Inspection, Electronics Assembly |
Gender | Men's |
Glove Cuff Style | Rolled |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction