Fisherbrand™ Low-Lint Nylon Inspection Gloves

Moisture-absorbent

 View more versions of this product

Catalog No. 19-053708

  Check Availability
Add to Cart

    Specifications

    Powdered No
    For Use With (Application) inspection and electronics assembly
    Dimensions (L x W) 9.4 x 4.3 in. (24 x 11cm)
    Glove Cuff Style Rolled
    Glove Cuff Color White
    Hand Ambidextrous
    Length (English) 9.4 in.
    Length (Metric) 24cm
    Material Nylon
    Size X-Large, Men's
    Color White
    Width (English) 4.3 in.
    Width (Metric) 11cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit