Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Lint Nylon Inspection Gloves

Moisture-absorbent

 View more versions of this product

Catalog No. 19-075289



Add to cart

Description

Description

Nylon Style

  • 40-denier tricot fabric in a two-piece construction
  • Easy size identification by color-coded hem on rolled cuff
  • Can be used as a liner
Stretch Nylon Style
  • Heavyweight fabric constructed in a full-fashion pattern
  • Easy size identification by color-coded hem on “zig-zag” stitched cuff
  • Provides limited heat protection

Specifications

Specifications

8.6 x 21.6 cm (8.5 x 8.5 in.)
Ambidextrous
Nylon
Heavy weight
21.6 cm
White
8.5 in.
Zig zag stitched
inspection and electronics assembly, can also be used as liners under disposable and unsupported liquid proof gloves
Women's
8.5 in.
Powdered
Red
8.6 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit