Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Inert and usable to 280°C (536°F).
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
Evaporating Dish Tall PTFE 50mL | |
PTFE | |
Evaporating Dish | |
Smooth | |
260°C | |
51.84 mm | |
1.96 in. | |
40 mm |
50 mL | |
Round | |
Evaporating Application | |
500°F | |
2 in. | |
50 mm | |
1.57 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction