Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MagWipe Magnetic Wipe Storage, Blue

Create lab storage space — off your bench top

Catalog No. 12-006-7



Add to cart

Description

Description

  • Holds a standard (110 x 210 mm) Kimwipes™ box
  • Features four powerful magnets for a secure hold onto most metal surfaces
  • Create your own holding point with the self-adhesive metal plate provided
Specifications

Specifications

Standard
Wiper Rack
98cm
Fisherbrand delicate task wipes 280-sheet boxes or other 120 x 120 x 75mm wiper boxes
5.1 in.
4.25 in.
5.1 x 4.25 x 3.86 in. (12.95 x 2.54 x 98cm)
Blue
Helps to reduce bench clutter
3.86 in.
12.95cm
ABS Plastic
2.54cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit