Fisherbrand™ Manual Student Burets

With blue markings

 View more versions of this product

Catalog No. 03-700D

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 3.38 oz.
    Includes Straight stopcock, blue markings
    Tolerance (Metric) ±0.2mL
    Capacity 3.38 oz., 100mL
    For Use With (Application) For both educational and routine laboratory work
    Stopcock Material Glass
    Capacity (Metric) 100mL
    Product Type Manual Buret
    Subdivision 0.2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit