Fisherbrand™ Men's Poly/Cotton Lab Coats

Side vent openings offer better breathability

 View more versions of this product

Catalog No. 19-166-260

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton
    No. of Pockets 3
    Closure Type Snap
    Length (English) 41.5 in.
    Length (Metric) 105.4cm
    Collar Type Notched lapel
    Style Regular
    Color White
    Size Small
    Finish Pre-cure durable press
    Gender Male
    Size (English) Chest 36 to 38 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit