Fisherbrand™ Men's Poly/Cotton Lab Coats Get IT Item

Side vent openings offer better breathability

 View more versions of this product

Catalog No. 19-166-262

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton
    No. of Pockets 3.0
    Finish Pre-cure durable press
    Gender Male
    Collar Type Notched lapel
    Size (English) Chest 44 to 46 in.
    Style Regular
    Closure Type Snap Front
    Color White
    Length (English) 41.5 in.
    Length (Metric) 105.4cm
    Size Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit