Fisherbrand™ Metal-Cased Cylindrical Dewar Flasks

Borosilicate glass with silvered double walls

 View more versions of this product

Catalog No. 10-195A

  Check Availability
Add to Cart

    Specifications

    Base Material Aluminum
    Cap Lid Type Polyethylene Stopper
    Diameter (English) Outer 3.38 in.
    Diameter (Metric) Outer 8.6cm
    For Use With (Application) Liquefied gases
    Height (English) 9.48 in.
    Height (Metric) 24.1cm
    Includes No handle
    Material Borosilicate Glass
    Model Lab Grade
    Style Cylindrical, wide mouth
    Capacity (Metric) 0.6L
    Diameter (English) Inner 6.69 in.
    Diameter (Metric) Inner 7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit