Fisherbrand™ Microcentrifuge Tube Racks

Two frosted writing areas for sample identification

 View more versions of this product

Catalog No. 05-541-44

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes,Yes
    Height (English) 4.75 in.
    Quantity 5/pack
    Temperature (Metric) Range -90°C
    Tube Size 1.5 to 2mL
    Holds 1.5 to 2mL Tubes
    Length (English) 10.87 in.
    Length (Metric) 27.7cm
    Positions 96.0,96.0
    Product Type Rack, Microcentrifuge Tube
    Width (English) 10.62 in.
    Color Nonfluorescent Assorted†,Nonfluorescent Assorted†
    Width (Metric) 27cm
    Height (Metric) 12.1cm
    Dimensions (L x W x H) 10.87 x 10.62 x 4.75 in. (27.7 x 27 x 12.1cm)
    Material Polypropylene

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit