Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microcentrifuge Tube Racks

Two frosted writing areas for sample identification.

Specifications

Dimensions (L x W x H) 8.38 x 4.5 x 1.06 in. (21.3 x 11.4 x 2.7cm)
Material Polypropylene
Positions 96
Type Microcentrifuge Tube Rack
Quantity 5/Pk.
View More Specs

Products 11
Catalog Number Autoclavable Color Price Quantity & Availability  
Catalog Number Autoclavable Color Price Quantity & Availability  
05-541-29
Accessories View Documents
Autoclavable Natural This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-36
Accessories View Documents
Not Autoclavable Lavender This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-37
Accessories View Documents
Not Autoclavable Black This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-39
Accessories View Documents
Not Autoclavable Fluorescent Blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-41
Accessories View Documents
Not Autoclavable Fluorescent Orange This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-45
Accessories View Documents
Not Autoclavable Blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-47
Accessories View Documents
Not Autoclavable Orange This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-48
Accessories View Documents
Not Autoclavable Pink This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-38
Accessories View Documents
Autoclavable Assorted Fluorescent This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-44
Accessories View Documents
Autoclavable Assorted This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
05-541-42
View Documents
Not Autoclavable Fluorescent Pink This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Two frosted writing areas for sample identification.

  • One side accommodates 0.5mL microcentrifuge tubes while the opposite side holds 1.5mL to 2.0mL microcentrifuge tubes
  • One side accommodates 0.5mL microcentrifuge tubes while the opposite side holds 1.5mL to 2.0mL microcentrifuge tubes
  • 96 wells on each side keep tubes upright in an 8 x 12 array
  • Fourteen rack colors assist in sample organization and quick visual identification
  • Alphanumeric index permits easy tube identification
  • Matte side panel accepts tape or direct labeling
  • Molded handles provide a secure grip for transport
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Order Info

Dimensions: 8.38L x 4.5W x 1.06 in.H (21.3 x 11.4 x 2.7cm)

Specifications

Specifications

8.38 x 4.5 x 1.06 in. (21.3 x 11.4 x 2.7cm)
96
5/Pk.
Polypropylene
Microcentrifuge Tube Rack
-90°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit