Fisherbrand™ Microslide Cabinets

Store microscope slides with ease, speed, efficiency

 View more versions of this product

Catalog No. 22-267369

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Depth (English) 15.7 in.
    Depth (Metric) 400mm
    Device Holds 800
    Height (Metric) 123mm
    Includes Inside door stop to prevent spills, lock compressor to keep slide holders in place
    Material Steel
    Height (English) 4.87 in.
    Width (English) 11.5 in.
    Width (Metric) 115mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit