Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microslide Cabinets, One drawer

Store microscope slides with ease, speed, efficiency

$125.00

Specifications

Depth (English) 16.25 in.
Depth (Metric) 419mm
Height (English) 5.12 in.
Height (Metric) 130.04mm
Includes Inside door stop to prevent spills, lock compressor to keep slide holders in place
View More Specs

Products 1
Catalog Number Count (Drawers) Device Holds Price Quantity & Availability  
Catalog Number Count (Drawers) Device Holds Price Quantity & Availability  
12-588-30
View Documents
One 400 slides
Each for $125.00
Add to cart
 
Description

Description

Store microscope slides with ease, speed, efficiency

  • High-strength steel drawers
  • Each drawer holds up to 100 four-place microscope slide holders (available separately, Cat. No. 12-588-25)
  • Includes inside door stop to prevent spills, lock compressor to keep slide holders in place
  • Gray enamel finish
  • Have interlocking mating slots for stacking for modular storage system
  • Equipped with rubber feet for placement on lab bench

Specifications

Specifications

16.25 in.
5.12 in.
Inside door stop to prevent spills, lock compressor to keep slide holders in place
419mm
130.04mm
Steel
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit