Fisherbrand™ Motorized Pipet Fillers/Dispensers

Comfortable pipetting with precise control

 View more versions of this product

Catalog No. 03-692-174

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Autoclavable Yes
    For Use With (Equipment) Glass or plastic pipet from 1 to 100mL
    Includes Two spare filters, autoclavable pipet adapter bench stand, AC recharger, space saving wall stand and instructions
    Pore Size 0.45μm
    Voltage 120V
    Weight (English) 6 oz.,6 oz.
    Weight (Metric) 173g
    Color Purple
    Model Standard,Standard
    Product Type Pipet Filler

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit