Fisherbrand™ Multipurpose Specimen Storage Containers

Inert to most chemicals including formaldehyde, weak acids and all bases

 View more versions of this product

Catalog No. 14-955-117A

  Check Availability
Add to Cart

    Specifications

    Product Type Specimen Container
    Height (English) 4.26in.
    Capacity 16.0 oz., 473mL
    Cap Type Low-density polyethylene (not autoclavable)
    Capacity (English) 16.0 oz.
    Height (Metric) 10.81cm
    Material High Density Polyethylene
    Color Translucent
    Diameter (Metric) Outside 9.31cm
    Capacity (Metric) 473mL

    Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit