Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

Click to view available options
Capacity:
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
Color:
Clear

For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Excellent general use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow neck screw opening
  • Curved shoulders and a round body
  • Minimal chemical interference
  • Clear glass for visibility
  • Help eliminate waste and insure product integrity for long-term storage

Closure Type Screw Cap
Closure Liner Poly/Vinyl
Closure Material Plastic
Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Material Flint Glass,Glass
Type Boston Round Bottle