Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

Catalog Number p-2367028
Click to view available options
Capacity:
16 oz., 500 mL
4 oz., 125 mL
Color:
Clear
This item is not returnable. View return policy
This item is not returnable. View return policy

For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Excellent general use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow neck screw opening
  • Curved shoulders and a round body
  • Minimal chemical interference
  • Clear glass for visibility
  • Help eliminate waste and insure product integrity for long-term storage

Closure Liner Poly/Vinyl
Closure Material Plastic
Closure Type Screw Cap
Product Type Boston Round Bottle
Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Material Flint Glass, Glass
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit