Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap
Click to view available options
Capacity:
16 oz., 500 mL
4 oz., 125 mL
Color:
Clear
Description
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
- Excellent general use bottles ideal for when content integrity and sample or product visibility is important
- Narrow neck screw opening
- Curved shoulders and a round body
- Minimal chemical interference
- Clear glass for visibility
- Help eliminate waste and insure product integrity for long-term storage
Specifications
Closure Liner | Poly/Vinyl |
Closure Material | Plastic |
Closure Type | Screw Cap |
Product Type | Boston Round Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Material | Flint Glass, Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction