Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Includes
Polypropylene screw caps
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
Specifications
Closure Type | Screw Cap |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Product Type | Narrow Mouth Field Sample Bottle |
Capacity | 4.2 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Translucent |
Material | HDPE |
Neck Finish | 24 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction