Learn More
Fisherbrand Natural Rubber Latex-Coated Palm Gloves
Ideal for assembly, construction, inspection, and general material handling
$17.50
Specifications
Cleaning Procedure | Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C |
---|---|
Coated Area | Palm, finger |
Color | Blue, Gray |
Material | Rubber Latex |
Exterior Finish | Crinkle |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | |||
19-816-908
|
9.7 in. | Medium | Blue | 4.1 in. |
Dozen of 12 for $17.50
Case of 6 DZ for $105.00 |
|
19-816-909
|
10.5 in. | X-Large | Gray | 4.4 in. |
Dozen of 12 for $17.50
Case of 6 DZ for $105.00 |
|
19-816-907
|
10.3 in. | Large | Brown | 4.3 in. |
Dozen of 12 for $17.50
Case of 6 DZ for $105.00 |
|
Description
Seamless cotton-polyester liner with crinkle-textured latex palm coating that provides excellent wet and dry grip while repelling moisture from skin.
- Rubber coating at palm, fingertips, and thumb crotch ensures longer wear
- Ergonomic shape reduces hand fatigue
- Machine washable
Specifications
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C | |
Blue, Gray | |
Crinkle | |
Continuous knit |
Palm, finger | |
Rubber Latex | |
assembly, construction, inspection, material handling, refuse handling, landscaping and gardening | |
Cotton, Polyester |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.