Fisherbrand™ Nitrile-Coated Cotton-Lined General-Purpose Men's Work Gloves

Comfort and flexibility

 View more versions of this product

Catalog No. 19-816-801

  Check Availability
Add to Cart

    Specifications

    Cleaning Procedure Machine washable
    Dimensions (L x W) 9.2 x 4.3 in. (23.37 x 11cm)
    Exterior Finish Laminated
    Glove Cuff Style Slip-on
    Hem Color Green
    For Use With (Application) automotive assembly operations, handling Metal or Wood sheets and objects with sharp edges and general plant maintenance
    Length (English) 9.2 in.
    Length (Metric) 23.37cm
    Material Nitrile
    Liner Material Cotton
    Powdered Yes
    Size Medium
    Sterile Yes
    Width (English) 4.3 in.
    Width (Metric) 11cm
    Coated Area Full
    Color Blue
    Cut Resistance Rating Level 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit