Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder Free Nitrile Exam Gloves with Aloe
SCI_ED

Catalog Number s66382
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Help moisturize and soothe dry, chapped hands. Fisherbrand™ powder free Nitrile Exam Gloves with Aloe are the perfect choice for situations that require gloves for an extended period of time. Textured surface for a superior grip.

Offer superior puncture and chemical resistance.

  • Unique, 100% latex-free, odor-free synthetic formulation reduces hand fatigue
  • Textured surface for superior grip
  • Nonsterile, ambidextrous
  • Length: 9.5 in. (24.1cm)
  • Thickness: 5.6mil
  • Green

Certifications/Compliance ASTM
Color Green
Disposable Single-use
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 5 to 6 mil
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit