Fisherbrand™ Non-mercury Verification Thermometer - Promo

Special Offer: 40% off!

 View more versions of this product

Catalog No. 13-202-632PMO

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy ±0.5°C
    Length (English) Overall 5.3 in.
    Length (Metric) Overall 135mm
    Subdivision 0.5
    Temperature Range (Metric) -30° to +1°C
    Material White Back Glass
    Thermometer Fill Red Organic Enviro-Safe™ fill
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
    For Use With (Application) Chemical, petrochemistry, pharmaceutical, medical and cosmetic industries, producers of chemicals, universities, dairies, breweries, distillers, beer cellars, refrigeration houses, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator
    Product Type Verification Thermometer: Freezer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit