Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonsterile Plastic Culture Tubes

Extra-heavy wall construction is ideal for numerous testing applications

 View more versions of this product

Catalog No. 14-956-7C

  • $1,189.65 / Case of 1000

    Save 15%

    Reg : $1,398.00

    The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Edge
Add to Cart

Description

Description

Extra-heavy wall construction is ideal for numerous testing applications

  • Round bottom
  • Special molding avoids leaks and cracks
  • 12 O.D. × 75mm long tube has 5mL capacity and heavier wall than competitive tubes
  • Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Capacity
  • 12x75mm tubes: 5mL
  • 13x100mm tubes: 8mL
  • 16x125mm tubes: 16mL
  • 17x100mm tubes: 14mL

Order Info

Select 12 x 75mm tubes available with special one-directional, oriented-box packaging (see ordering information). Caps for 12mm and 17mm tubes available separately (14-961-12, 14-961-15).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Translucent
125 mm
Yes
1000/Cs.
16 mm
Culture Tube
16 mL
Translucent Polypropylene
Ideal for numerous testing applications
Non-sterile
Not Included
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit