Fisherbrand™ Nonsterile Plastic Culture Tubes Available on GSA/VA Contract for Federal Government customers only.

Extra-heavy wall construction is ideal for numerous testing applications

 View more versions of this product

Catalog No. 14-959-16

  Check Availability
Add to Cart

    Specifications

    Color Translucent
    Disposable Yes
    For Use With (Application) Ideal for numerous testing applications
    Quantity 1000/Pk., 4/Pk./Cs.
    Capacity (Metric) 5mL
    Closure Type Without
    Closure No
    Diameter (Metric) Outer 12mm
    Length (Metric) 75mm
    Material Polypropylene
    Product Type Culture Test Tube
    Shape Round
    Sterile Yes
    Volume (Metric) 5mL

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit