Fisherbrand™ Oil-Only Pads and Booms

Comprised of multilayer, fine fiber polypropylene for the most cost-effective sorption

 View more versions of this product

Catalog No. 19-039-126

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (English) 24 gal.
    Capacity (Metric) 90.8L
    Length (Metric) 45.72cm
    Length (English) 18 in.
    Product Type Oil Sorbent Pad
    For Use With (Application) Use for smaller spills on land or water, for leaks from machinery and containers, and for wiping
    Material Polypropylene
    Weight (English) 13 lb.
    Weight (Metric) 6kg
    Width (English) 16 in.
    Width (Metric) 40.6cm
    Capacity 24 gal., 90.8L
    Dimensions (L x W) 18 x 16 in. (45.72 x 40.6cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit