Fisherbrand™ Oil Only White Absorbent Rolls

Absorbs oil and repels water

 View more versions of this product

Catalog No. 19-140-943

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 40 gal.
    Capacity (Metric) 151.4L
    Length (Metric) 61m
    Length (English) 200 ft.
    Product Type White Oil Only Absorbent Roll
    Material Polypropylene
    Width (English) 30 in.
    Width (Metric) 76.2cm
    Dimensions (L x W) 61m x 76.2cm (200 ft. x 30 in.)
    Absorbancy Light
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit