Learn More
Fisherbrand Pasteur Pipets
Being packaged in strong corrugated material provides maximum protection from external shock for Fisherbrand Pasteur Pipets. Each pack also contains a foam pad to protect the pipet tips.
$42.50 - $395.00
Specifications
Diameter (English) Outer | 0.27 in. |
---|---|
Tip Style | Straight |
Top Style | Smooth fire polished |
Volume (Metric) | 2 mL |
Diameter (Metric) Outer | 7 mm |
Catalog Number | Material | Type | Length (English) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Material | Type | Length (English) | Quantity | Price | Quantity & Availability | |||
22-063156
![]() ![]() |
Soda Lime Glass | Easel | 5.75 in. | 200/Cs. |
Pack of 200 for $42.50
Case of 5 PK for $179.24 |
![]() |
22-042816
![]() ![]() |
Soda Lime Glass | Easel | 5.75 in. | 250/Cs. |
Pack of 250 for $46.25
Case of 4 PK for $153.47 |
![]() |
22-209353
![]() |
Soda Lime Glass | Cotton Plugged Pasteur Pipet | 5.75 in. | Case of 4 x 250 |
Case of 250 for $314.00
|
|
22-209379
|
Borosilicate Glass | Cotton Plugged Pasteur Pipet | 5.75 in. | Case of 4 x 250 |
Case of 250 for $368.00
|
|
22-209361
![]() |
Soda Lime Glass | Easel | 9 in. | Case of 4 x 250 |
Case of 250 for $395.00
|
|
22-063172
![]() |
Soda Lime Glass | Easel | 9 in. | 200/Cs. |
Pack of 200 for $43.75
Case of 5 PK for $183.31 |
|
22-042817
![]() ![]() |
Soda Lime Glass | Easel | 9 in. | 250/Cs. |
Pack of 250 for $54.00
Case of 4 PK for $182.29 |
![]() |
22-183624
![]() ![]() |
Borosilicate Glass | Plain Pasteur Pipet | 5.75 in. | 4 packs of 250 in one box |
Case of 1000 for $203.00
|
![]() |
22-183632
![]() ![]() |
Borosilicate Glass | Easel | 9 in. | 1000 Case |
Case of 1000 for $271.00
|
![]() |
Description
Being packaged in strong corrugated material provides maximum protection from external shock for Fisherbrand Pasteur Pipets. Each pack also contains a foam pad to protect the pipet tips.
- Straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment
- Positive constriction approximately 1 in. from the top to prevent cotton plugs from slipping into pipet barrel
- Easel configuration of each pack keeps pipets orderly and easily accessible
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
0.27 in. | |
Smooth fire polished | |
7 mm |
Straight | |
2 mL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.