Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ PFA Flasks with Screw Caps
Calibrated “To Contain” within Class A tolerances.
Includes: PFA screw closures to provide a secure seal from outside contamination.
Description
Calibrated “To Contain” within Class A tolerances.
Suitable for trace element analysis, isotope separations, sample digestions, and the handling of sensitive biological solutions
- Made from PFA copolymer
- Translucent
- Deliver outstanding chemical and solvent resistance over a temperature range of −260° to +270°C
- Extremely low absorption and permeability levels associated with PFA
- Graduation lines are highly legible, accurate, and permanent
- Autoclavable at 250°F/121°C for 20 minutes
- Can be sterilized using ethylene oxide gas, dry heat (160°C), beta or gamma irradiation (25kGy), or chemical disinfectant
Compliance
Meet ASTM™ E 288, E 542, and E 694 standards.
Specifications
Calibrated To Contain | |
Perfluoxy Copolymer | |
Individually calibrated ring-marking | |
PFA | |
23.5 cm | |
-200°C to +260°C | |
Autoclavable |
8.45 oz. | |
Highly Translucent | |
250 mL | |
9.2 in. | |
-328°F to +500°F | |
0.15 mL | |
GL25 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction